Model 5 Torque Wrench 1/4in M/Hex 1-5Nm NOR13001
0
1
2
3
4
5
6

Model 5 Torque Wrench 1/4in M/Hex 1-5Nm NOR13001

Order Code: ZT1458607S

£229.99 Inc VAT (20%)


Description

The Norbar Model 5 Torque Wrench is highly accurate with interchangeable 1/4in hexagon bits. (ISO 11731988 Form C drive bits). The Model 5 is non-length dependent and remains accurate regardless of hand position. Supplied in a storage case that allows space for the storage of additional drive bits and optional stepless ratchet. Supplied with a declaration of conformance to ISO 67892017. Specification Drive 1/4in Female Square. Range 1-5Nm. Torque Radius 101.6mm. Ratchet Teeth None. Ratchet Type Stepless. Length 170mm. Weight 0.12kg.

See full description
Specifications for Model 5 Torque Wrench 1/4in M/Hex 1-5Nm NOR13001
  • MFR Part No.
    NOR13001
  • Type
    1/4in Drive Wrench
  • Minimum Capacity
    1Nm
  • Wrench Type
    1/4in Drive Wrench
  • Maximum Capacity
    5Nm
  • Capacity
    01-MayNm