Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Torque Meters & Testers
Pliers/screwdrivers assortment in i-BOXX 72
By Gedore
Order Code:
ZT2467816S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/tools-and-machining/torque-meters-and-testers/pliers-screwdrivers-assortment-in-i-boxx-72/p/ZT2467816S
Add to quotation
View all Torque Meters & Testers
Description
Dimensions: W 367 x D 316 x H 72 mm Dimensions: W 367 x D 316 x H 72 mm
Specifications
Specifications for Pliers/screwdrivers assortment in i-BOXX 72
Material
ABS-Plastic
Product Type
Tool Assortments In Box, Case, Crate
Height
72mm
Width
367mm
Storage
i-BOXX
Length
316mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome