Puller, Hydraulic - 8014370

Order Code: ZT2466491S

£949.99 Inc VAT (20%)


Description

Puller hydraulic 3-arm pattern 450x310 mm

Specifications for Puller, Hydraulic - 8014370
  • Product Type
    Pullers with Swivel Pulling Leg 3-Arm
  • Usable Clamping Reach
    295mm
  • Maximum Tractive Force
    12Tonne
    29.0N
  • Width Across Flats
    41mm
  • Hydraulic Spindle
    1.06/HSP3
  • Number of Arms
    3
  • Width of Hooked Foot
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome