0
1
2
3
4
5
6

180260 HandTorque HT3-1000 Manual Torque Multiplier 100-1000 Nm 74.0-738.0 Lbf-Ft

Order Code: ZT4042113S

£699.99 Inc VAT (20%)
£759.997.5% off


Description

Norbar 180260 HandTorque HT3-1000 Manual Torque Multiplier 100-1000 N-m 74.0-738.0 lbf-ft
The Norbar 180260 is a compact and versatile Torque Multiplier that fits in the palm of your hand. The HandTorque HT3-1000 has been designed for use where it is necessary to provide higher torques than would otherwise be possible due to limitations of space or operator strength. Input to the multiplier is via a ratchet torque wrench set to one-fifth of the desired output torque. Sold in a cardboard carton.

Features:
Small and compact design
+4% torque multiplication accuracy
Supplied with 2 reaction bar styles for maximum versatility
Robust construction means minimal maintenance and long life
With an outer diameter of just 65mm, the compact design aids applications
At just 1.6 kg (without reaction bar) , the HT3-1000 is easy to handle and support
Quick change cranked reaction with improved flexibility allowing reaction in 8 orientations
Updated aesthetics with tough silver metallic powder coating - ideal for use within tough, demanding work environments
Specification:
Weight: 2.7 kg
Accuracy: ±4%
Input Square: 1/2"
Output Square: 3/4"
EAN Bar Code: 5060207565622
Reaction Plate Weight: 0.5 Kg cranked/0.69 Kg straight
Operates between: 100.0 - 1000.0 N-m 74.0 - 738.0 lbf-ft
5:1 nominal torque multiplication reaction dependant. Ratio with cranked foot is 4.8:1; with straight reaction being 4.9:1

See full description
Specifications for 180260 HandTorque HT3-1000 Manual Torque Multiplier 100-1000 Nm 74.0-738.0 Lbf-Ft
  • Accuracy
    4%
  • Product Type
    Manual Torque Multiplier
  • Weight
    2.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome