6:1 Torque Multiplier Max Torque 1680 NM

Order Code: ZT1008125X

£639.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Ideal for applications where no electrical or air supply is available. Enables precision tightening of threaded fasteners. Aids the loosening of nuts that are corroded or seized. Accurate to within ±4%, taking the uncertainty out of high torque tightening.
TN14: Input: 1/2” sq. drive. Output: 3/4” sq. drive.
TN27: Input: 3/4” sq. drive. Output: 1” sq. drive.

Specifications for 6:1 Torque Multiplier Max Torque 1680 NM
  • MFR Part No.
    555-4520
  • Accuracy
    ±4%
  • Torque Range
    280N·m to 1680N·mNm
  • Multiplication Ratio
    6:1
  • Square Drive Output
    3/4in
  • Square Drive Input
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome