HT5/25 Hand Torque Multiplier 1" Square Drive (16028)

Order Code: ZT3140584S

£2,999.99 Inc VAT (20%)


Description

The Norbar HT5/25 is a precision-engineered tool designed to make light work of heavy-duty bolting applications. With a 1" square drive, this torque multiplier delivers exceptional torque multiplication capabilities, making it a great choice for professionals requiring high torque output with consistent precision.

Features and Benefits
• Built to withstand the toughest industrial environments, this torque multiplier is constructed with precision engineering, ensuring durability and reliability.
• The 1-inch square drive accommodates a wide range of standard impact sockets and accessories, providing versatility in your torque applications.
• The HT5/25 is designed to provide significant torque multiplication, allowing you to achieve high torque values with minimal effort.
• The tool features an ergonomic handle that offers a comfortable grip, reducing operator fatigue during extended use.
• The HT5/25 is equipped with a torque release system that prevents over-torquing, ensuring the safety of both the operator and the equipment.

Typical Applications

• Heavy Equipment Maintenance
• Oil and Gas Industry
• Mining
• Manufacturing and Construction
• Power Generation

Notes

• If calibration is required, a UKAS accredited calibration certificate may be ordered (at extra cost).

See full description
Specifications for HT5/25 Hand Torque Multiplier 1" Square Drive (16028)
  • MFR Part No.
    16028
  • Accuracy
    ±4%%
  • Multiplication Ratio
    27, 1
  • Torque Range
    340.00 - 3400.00Nm
  • Square Drive Input
    1/2in
  • Square Drive Output
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome