Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Torque Multipliers
Torque Multiplier Set 1300 Nm
By Gedore
Order Code:
ZT2464662S
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
1999.99
https://www.zoro.co.uk/shop/tools-and-machining/torque-multipliers/torque-multiplier-set-1300-nm/p/ZT2464662S
Add to quotation
View all Torque Multipliers
Description
Torque Multiplier Set DREMOPLUS ALU 1300 Nm
Specifications
Specifications for Torque Multiplier Set 1300 Nm
Product Type
Torque Multiplier Sets
Multiplication Ratio
1
Maximum Torque
1300 N-m
950lbf-ft
Version Reaction Arm
Z-Form - Cranked
Output Square
20mm
Length
230mm
Wide Torque Multiplier
80mm
Drive Connector Square (Male)
1/2"in
Input Force
270 N·mNm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome