0
1
2
3

015890 2.5-12 NM Screwdriver

Order Code: ZT3746444S

£109.99 Inc VAT (20%)


Description

Precision meets efficiency with the Screwdriver featuring pre-set torque, ensuring fasteners are precisely tightened for optimal safety and output quality. Tailored for assembly, maintenance, and servicing in Engineering or Manufacturing environments, this tool revolutionizes fastening tasks. Its innovative design delivers a specific and pre-determined torque, preventing over-tightening or under-tightening. Professionals benefit from heightened precision, enhancing both operator safety and the overall quality of work. Elevate your fastening tasks with a tool designed to provide consistent and reliable torque, making it an indispensable asset for tasks demanding accuracy and reliability in various industrial applications.

Features and Benefits
• 4-way stretch fabric for unparalleled ease of movement
• Pre-set torque for precise fastening without manual adjustments
• Slipping mechanism prevents under/over-tightening errors
• Light aluminum build reduces strain on operatives
• Compliant with ISO 6789 Class 2F standards for reliable performance
• +/-6% repeatability ensures consistent results
• ¼" Hex drive for versatile application

See full description
Specifications for 015890 2.5-12 NM Screwdriver
  • Torque Adjustability
    Adjustable
  • Torque Range
    2.5Nm - 136Nm
  • Drive Type
    Hexagon
  • MFR Part No.
    15890
  • Overall Length
    168mm
  • Drive Size
    1/4in
  • Accuracy
    +/- 6% of setting
  • Weight Each
    325g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome