016700 QS9 Quick Set Torque Driver 4-9NM

Order Code: ZT3293577S

£159.99 Inc VAT (20%)


Description

• Quickset Adjustable Torque Screwdrivers achieve accurate torque application by eliminating both under and over tightening using Gedore Torque's proven slipping technology.
This enables any user to deliver the correct torque with confidence regardless of task and operator skill level.
• Fast and accurate to set, using the quick and clear to read micrometer setting scale.
A visible scale allows the user to adjust the tool to their desired torque setting,enabling a range of different torque settings to be applied.
• Each single Adjustable Torque Screwdriver can cover a broad variety of applications due to their wide torque range.
• Long service life is provided through the durable design utilising hard wearing materials such as stainless steel and aluminum.
• Increased operator comfort and productivity, from the smooth reset action of the tool and the ergonomic design

See full description
Specifications for 016700 QS9 Quick Set Torque Driver 4-9NM
  • Torque Range
    4 to 9 Nm
  • Drive Type
    Hexagon
  • Torque Adjustability
    Adjustable
  • Handle Material
    Anodised Aluminium
  • Accuracy
    ±6%
  • Overall Length
    184mm
  • MFR Part No.
    16700
  • Drive Size
    1/4in
  • Weight Each
    335g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome