016800 Quickset Torque Screwdriver 1/4" FH IMP 30-80 Ibf.In

Order Code: ZT3588573S

£199.99 Inc VAT (20%)


Description

The QuickSet torque screwdriver from Gedore® is precision engineered for quick and accurate torque applications.

Features and Benefits
• Slipping action at pre-set torque eliminates overtightening
• The adjustment ring automatically disengages when the tool is in use to prevent accidental adjustment
• Stainless steel shafts
• Anodised aluminium handles
• Micrometer style adjustment allows easy accurate setting

Typical Applications
• Aerospace
• Electronics
• Military

Standards
• Manufactured to ISO 6789-2:2017

See full description
Specifications for 016800 Quickset Torque Screwdriver 1/4" FH IMP 30-80 Ibf.In
  • MFR Part No.
    2282445
  • Drive Size
    1/4in
  • Series
    QuickSet
  • Accuracy
    +/-6%
  • Torque Range
    30 to 80Nm
  • Drive Shape
    Female Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome