017400 TT50 Female Dial Indicating Screwdriver

Order Code: ZT3300513S

£159.99 Inc VAT (20%)


Description

• The TT dial screwdriver is designed for torque evaluation and torque verification, in order to ensure process conformity,product safety and absolute reliability.
• Unique memory function enables these tools to carry out the Just move and Break loose quality auditing tests.
• TT Dial Measuring Torque Screwdrivers have an overload protection system using a unique positive contact mechanism for a low risk of tool damage.
• The dial provides efficient measurements in metric & Imperial units in both directions, delivering flexibility and minimising tool investment.
• High quality, robust construction means a long tool life. Further guaranteed by a two year warranty.

See full description
Specifications for 017400 TT50 Female Dial Indicating Screwdriver
  • MFR Part No.
    17400
  • Overall Length
    178mm
  • Torque Range
    10 to 50 cN.m
  • Drive Size
    1/4in
  • Drive Type
    Hexagon
  • Accuracy
    ±6%
  • Handle Material
    Anodised Aluminium
  • Torque Adjustability
    Dial Indicating
  • Weight Each
    190g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome