0
1
2

060100 Qsn 120 Ergoquickset Torque Screwdriver 1/4" FH 20-120 Cn.M

Order Code: ZT3588590S

£199.99 Inc VAT (20%)


Description

Achieve accurate torque application by eliminating both under and over tightening with this adjustable torque screwdriver from Gedore®. These calibrated torque screwdrivers are fast and accurate to set, and will ensure that tightening is sufficient, but not excessive.

Features and Benefits
• Wide torque range to suit different applications
• Slipping technology prevents over and under tightening
• Manufactured from hard wearing materials for a long service life
• Ergonomic handle ensures a comfortable grip and reduces operator fatigue
• The micrometer setting scale is quick to use and clear to read for maximum productivity

Typical Applications
• Tightening fasteners to a specified torque
• Electrostatically sensitive areas
• Electronic component assembly

Standards
• EPA compliant
• EN ISO 6789

See full description
Specifications for 060100 Qsn 120 Ergoquickset Torque Screwdriver 1/4" FH 20-120 Cn.M
  • ESD
    Yes
  • Drive Size
    1/4in
  • Drive Type
    Hexagon
  • MFR Part No.
    1400150
  • Accuracy
    ±6%
  • Torque Range
    20 - 120cNm
  • Torque Adjustability
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome