13851 TTs3.0 Nm Torque Screwdriver 1/4" Drive 0.6-3 Nm

Order Code: ZT4207598S

£139.99 Inc VAT (20%)


Description

Norbar 13851 TTs3.0 N·m Torque Screwdriver 1/4" Drive 0.6 - 3 N·m
The Norbar 13851 TTs3.0 N·m Torque Screwdriver has a 1/4" Hex Drive and a torque range between 0.6 - 3 N·m. The 1/4" hexagon bit holder is designed using a 4mm hexagon stem. Versatile, accurate and easy torqueing for smaller fasteners and restricted spaces without the need of additional specialist tools.

Features:
All tools feature a lock to prevent accidental adjustment of set torque.
Tool 'slips' when torque is achieved removing the possibility of 'over-tightening'.
Comfortable, durable handle. The handle is constructed using two materials; a base material for strength overlaid with a soft feel grip for comfort and slip resistance.
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Specification:
Operates between: 0.60 - 3.00 N·m
Accuracy: ±6%
Length: 155 mm
Scale Increments (N·m) : 0.1

See full description
Specifications for 13851 TTs3.0 Nm Torque Screwdriver 1/4" Drive 0.6-3 Nm
  • Product Type
    Torque Screwdriver
  • Length
    155mm
  • Accuracy
    �6%
  • Drive Size
    01-Aprin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome