Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Torque Screwdrivers
55Bit Electric Precision Screwdriver Kit
By StarTech.com
Order Code:
ZT3525586S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/torque-screwdrivers/55bit-electric-precision-screwdriver-kit/p/ZT3525586S
Add to quotation
View all Torque Screwdrivers
Description
StarTech.com 55-Bit Electric Precision Screwdriver Set
Specifications
Specifications for 55Bit Electric Precision Screwdriver Kit
Form
Cordless Screwdriver
Product Type
Screwdrivers
Tip Size
55 Piece
Colour
Silver
Material
Aluminium
Tip Type
Bit Set
Weight
412g
Battery Type
2 x AAA Batteries
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome