0
1
2
3
4

DT70560T Extreme FlexTorq Screwdriver Bits 25mm + Bit Holder (32 Piece) - Pack of 32

Order Code: ZT4302058S

£13.99 Inc VAT (20%)


Description

The Dewalt DT70560T is a Pack of 31 EXTREME FLEXTORQ Assorted 25mm long Screwdriver Bits with a Bit Holder in a Small Storage Case. These Bits withstand the high forces of today's impact drivers, significantly reducing the instances of failure when fixing large screws in place. The full-fit head prevents play and screw head-turning.

Features:​
Extra Small Tough Case containing High Performance 25mm Screwdriver Bits
Optimized Tip Geometry for full fitment in the fastener and reduced cam-out
Full-fit head eliminates wobble and screw head rounding
Impact Ready
Contains:
1 magnetic bit holder
1 x 1/4-inch hexagonal adapter
30 screwdriver bits:
8 Phillips bits (PH1, PH2 x5, PH3 x 2)
14 Pozidriv-Bits (PZ1, PZ2 x10, PZ3 x 3)
8 Torx Bits (T15, T20, T25 x 2, T27, T30 x 3)
Specification:
Number of Pieces: 32 in total
Bit Length: 25mm
Bit Holder Length: 60mm

See full description
Specifications for DT70560T Extreme FlexTorq Screwdriver Bits 25mm + Bit Holder (32 Piece) - Pack of 32
  • Number of Pieces
    32
  • Product Type
    Screwdriver Bits
  • Bit Length
    25mm
  • Bit Holder Length
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome