0
1
2

DT7387T Extreme FlexTorq PZ2 Screwdriver Bits 25mm (Pack of 5)

Order Code: ZT4302069S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

The Dewalt DT7387T is a Pack of 5 Extreme FLEXTORQ PZ2 Screwdriver Bits measuring 25mm in length. EXTREME FlexTORQ screwdriver bits are designed to withstand the high forces of todays impact drivers. This significantly reduces the instances of failure when fixing large screws in place.

Features:
Heat treated to resist breakage and wear
Impact Ready
Shock resistant tool steel for maximum durability
Hardened core for extra strength and reduced breakage
Superior fit
Laser etched size ID
Specification:
5 x PZ2 25mm Bits
Product Length: 25 mm
Drive: 6.35mm / 1/4in hex

See full description
Specifications for DT7387T Extreme FlexTorq PZ2 Screwdriver Bits 25mm (Pack of 5)
  • Length
    25mm
  • Product Type
    Screwdriver Bits
  • Tip Size
    PZ2
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome