0
1

QS 1.2MH Quickset Torque Screwdriver

Order Code: ZT1008176X

£159.99 Inc VAT (20%)


Description

Torque Range: 20-120 cNM

For further specification on this product please see the attached PDF under the catalogue PDF links tab.

Specifications for QS 1.2MH Quickset Torque Screwdriver
  • Weight Each
    165g
  • Handle Material
    Anodised Aluminium
  • Accuracy
    ±6%
  • Drive Type
    Hexagon
  • Overall Length
    195mm
  • MFR Part No.
    QS1.2MH
  • Torque Range
    20 to 120 cNm
  • Drive Size
    1/4in
  • Torque Adjustability
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome