QSN600 FH - 5555940K

Order Code: ZT1203884X

£199.99 Inc VAT (20%)


Description

Achieve accurate torque application by eliminating both under and over tightening with this adjustable torque screwdriver from Q-Torque®. These calibrated torque screwdrivers are fast and accurate to set, and will ensure that tightening is sufficient, but not excessive.

Features and Benefits
• Wide torque range to suit different applications
• Manufactured from hard wearing materials, including stainless steel and anodised aluminum for a long service life
• The micrometer setting scale is quick to use and clear to read for maximum productivity

Typical Applications
• Tightening fasteners to a specified torque
• Electrostatically sensitive areas
• Electronic component assembly

Standards
• EPA compliant

See full description
Specifications for QSN600 FH - 5555940K
  • Drive Type
    Hexagon
  • Torque Range
    1 to 6 Nm
  • MFR Part No.
    QS600FH
  • Drive Size
    1/4in
  • Overall Length
    196mm
  • Torque Adjustability
    Adjustable
  • Handle Material
    Anodised Aluminium
  • Accuracy
    ±6%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome