1/4'' Torque Screwdriver Graduation (Mechanical) 10 - 120 cNm

Order Code: ZT4131424S

£499.99 Inc VAT (20%)


Description

1/4'' torque screwdriver, graduation (mechanical) , 10 - 120 cNm. Supplied = assembled. Weight = 0.23 kg. Display type = graduation (mechanical) Actuation accuracy = ±5 %. Diameter D1 = 30 mm. Diameter D2 = 11 mm. Handle = rubber handles. Length = 180 mm. Measuring range cNm = 10 - 120 cN·m. Measuring range Nm = 0, 1 - 1, 2 N·m. Partial length L2 = 28 mm. Tool holder = bit. Product type = pre-set torque screwdrivers. Triggering accuracy: ±6% tolerance from the set scale value and better. Repeat accuracy and precision for at least 5000 load changes. For controlled clockwise and anti-clockwise tightening. With precision helical compression spring. Palpable torque release signal by ratchet. Exceeding the set value is impossible. Automatic return to the starting position. Includes an Nm micrometre scale with divisions for fine and precise adjustment. Ergonomic shape of the rubber handle for reliable torque transmission. Hexagon socket holder in accordance with DIN 3126 - E 6.3. Individual serial number for clear product identification. Including calibration declaration of conformity in accordance with EN ISO 6789:2017 (E) - traceable to national standards.

See full description
Specifications for 1/4'' Torque Screwdriver Graduation (Mechanical) 10 - 120 cNm
  • Handle Material
    Rubber
  • Weight
    0.23kg
  • Length
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome