Quickset 80 FH

Order Code: ZT1203885X

£179.99 Inc VAT (20%)


Description

Micrometer style adjustment allows easy accurate setting. Slipping action at pre-set torque eliminates overtightening. The adjustment ring automatically disengages when the tool is in use to prevent accidental adjustment. Stainless steel shafts. Anodised aluminium handles. Suitable for electrical, electronics and instrument assembly works. Manufactured to ISO 6789-2:2017. (Accuracy ±6% of reading). Minor Type

See full description
Specifications for Quickset 80 FH
  • Torque Range
    30 to 80 lbf.in
  • Drive Type
    Hexagon
  • Accuracy
    ±6%
  • MFR Part No.
    QS 80 FH
  • Weight Each
    335g
  • Drive Size
    1/4in
  • Overall Length
    184mm
  • Torque Adjustability
    Adjustable
  • Handle Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome