Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Torque Screwdrivers
Screwdriver Bit TOR x TY (pack of 5) T25 x 49mm
By Wiha
Order Code:
ZT5068933S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/torque-screwdrivers/screwdriver-bit-tor-x-ty-pack-of-5-t25-x-49mm/p/ZT5068933S
Add to quotation
View all Torque Screwdrivers
Description
Wiha SCREWDRIVER BIT TORX TY (PACK OF 5) T25X49MM Wiha TY Bits 42131
Specifications
Specifications for Screwdriver Bit TOR x TY (pack of 5) T25 x 49mm
Colour
Red
Weight
75.45g
Length
49mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome