Torque Screwdriver 1-5NM

Order Code: ZT2749061S

£99.99 Inc VAT (20%)


Description

Expert Quality, adjustable torque screwdriver, which provides variable precision torque settings. The torque screwdriver is fitted to a comfortable ergonomic soft grip handle for ensuring the user gets an unsurpassed performance. Its extremely accurate +/ - 6 % measurements are in accordance with the EN ISO 6789 standard. The simple to operate setting control and easy-to-read scale delivers an ingenious screwdriver essential for precise torque setting. Insert bits can be easily and rapidly changed and are stored in the blow moulded storage case for convenience. Display packed|1 x Torque screwdriver2 x Plain slotted bits: 4mm, 5mm2 x Cross slot bits: No.1, No.22 x PZ type bits: No.1, No.23 x Hex bits: 4, 5, 6mm3 x Draper TX - STAR® bits: T15, T20, T25|Complies with ISO 6789 Standards

See full description
Specifications for Torque Screwdriver 1-5NM
  • Tip Size
    No.2
    No.1
    T15
    T25
    T20
    4
    5
    4mm
    5mm
    6mm
  • Handle Material
    Soft Grip
  • Product Type
    Torque Screwdriver
  • Number of Pieces
    1
  • Tip Type
    Hex
  • Accuracy
    +/- 6%