0
1

Torque Screwdriver Kit 1.2-6.0Nm 1/4in Hex NOR13702

Order Code: ZT2595087S

£179.99 Inc VAT (20%)


Description

The Norbar Torque Screwdriver is accurate, comfortable, durable, and easy to use. Supplied with a 1/4in hexagon bit holder. The comfortable, durable handle is constructed using two materials a base material for strength overlaid with a soft feel grip for comfort and slip resistance. For maximum versatility and particularly for applications with limited access, the bit holder can be removed and replaced with widely available screwdriver blades. The screwdriver allows for easy torque adjustment without the need of additional specialist tools, and also has a lock to prevent accidental adjustment of the set torque. The tool & lsquoslips&rsquo when torque is achieved, removing the possibility of & lsquoover tightening&rsquo. It comes supplied with a traceable calibration certificate (for the clockwise direction). Accuracy meets the minimal requirements of ISO 6789-12017. Kits come with a range of 12 bits, packaged in a quality hinged box. The Norbar 13702 Torque Screwdriver Kit, comes with the following 3 x TORX Bits TX10, TX15, TX20. 5 x Male Hexagon Bits 2mm, 2.5mm, 3mm, 4mm, 5mm. 2 x Phillips Bits PH1, PH2. 1 x Flat Bit 3mm. 1 x 1/4in Male Square Bit.

See full description
Specifications for Torque Screwdriver Kit 1.2-6.0Nm 1/4in Hex NOR13702
  • Min. Torque Measurement
    1.2Nm
  • Accuracy
    6%
  • Handle Length
    155mm
  • Max. Torque Measurement
    6.0Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome