Torque Screwdriver Kit 1.2-6.0nm 1/4in Hex

Order Code: ZT1289265P

£179.99 Inc VAT (20%)


Description

The Norbar 13702 Torque Screwdriver Kit, comes with the following: 3 x TORX Bits: TX10, TX15, TX20. 5 x Male Hexagon Bits: 2mm, 2.5mm, 3mm, 4mm, 5mm. 2 x Phillips Bits: PH1, PH2. 1 x Flat Bit 3mm. 1 x 1/4in Male Square Bit.

Specifications for Torque Screwdriver Kit 1.2-6.0nm 1/4in Hex
  • Torque Range
    1.2-6.0nm
  • Accuracy
    ± 6%
  • Handle Length
    155mm
  • Max. Torque Measurement
    6.0Nm
  • Min. Torque Measurement
    1.2Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome