16mm to 22mm 72000 Spigot Adapter

Order Code: ZT1007954X

£119.99 Inc VAT (20%)


Description

16 - 22mm Spigot Adaptor
Allows 22m spigot fittings to be used with 16mm spigot wrenches.

(Picture for illustration purpose only)

Specifications for 16mm to 22mm 72000 Spigot Adapter
  • Compatible Spigot Size
    16mm to 22mm
  • Overall Depth
    25mm
  • Drive Size
    16mm; 5/8inin
    16mm; 5/8in
  • Shape
    Square Drive
  • MFR Part No.
    72000
  • Adapter Size
    16 to 22mm
  • Overall Length
    27mm
  • Fitting Type
    Adapter
  • Overall Width
    27mm
  • Head Type
    Fixed Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome