2069R Heavy-Duty Compression Fitting Spanner 15 x 22mm DIN895 MON2069

Order Code: ZT1288733P

£13.49 Inc VAT (20%)


Description

The Monument Heavy-Duty Compression Fitting Spanner is double ended it has 24mm and 32mm ends for 15 and 22mm compression fitting nuts. The 2069R spanner conforms to DIN 895 standards. Specifications Size 15 x 32mm.

Specifications for 2069R Heavy-Duty Compression Fitting Spanner 15 x 22mm DIN895 MON2069
  • Size
    15 x 22mm
  • Minimum Size
    15mm
  • Maximum Size
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome