Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Torque Wrench Fittings & Accessories
Torque Wrench Fittings
25mm Spigot No. 11343 Blank End Fitting
By Norbar
Order Code:
ZT3140515S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
11-16
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/torque-wrench-fittings/25mm-spigot-no-11343-blank-end-fitting/p/ZT3140515S
Add to quotation
View all Torque Wrench Fittings
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 25mm Spigot No. 11343 Blank End Fitting
MFR Part No.
11343
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome