800700 Angular Torque Gauge

Order Code: ZT1007953X

£53.99 Inc VAT (20%)


Description

For tightening components to a specific torque.
Easy read, non-reflective, graduated surface.
1/2” square drive.

Specifications for 800700 Angular Torque Gauge
  • Head Type
    Fixed Head
  • Shape
    Square Drive
  • Overall Length
    104mm
  • Overall Depth
    72mm
  • Square Drive Size
    1/2in
  • Fitting Type
    End Fitting
  • Overall Width
    82mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome