20-Piece Hex & TX Star T Key Set

Order Code: ZT2748849S

£49.99 Inc VAT (20%)


Description

This metric key set includes TX-STAR® long arm and TX-STAR® security short arm, as well as hex ball end long arm and hex end short arm. Made from chrome vanadium steel, hardened and tempered with a blackened finish to help prevent corrosion. The T-handle design maximises torque. The hexagon ball end makes it easier to locate the key into position as it can also be used up to at a 30° angle, which is great for difficult to reach areas. Non-ball ends have chamfered edges. Fitted with high impact resistant polypropylene handles that are comfortable to grip. The handles are colour coded to help identify which is hex (blue) and which is TX-STAR® (green). Each tool has a convenient hang hole. Supplied with a heavy-duty plastic stand for organisation and storage.|10 x Hex/ball hex: 2.0, 2.5, 3.0, 4.0, 4.5, 5.0, 5.5, 6.0, 8.0, 10.0mm10 x TX-STAR®/TX-STAR® security: T8, T9, T10, T15, T20, T25, T27, T30, T40, T45|Weight: 1.99kg

See full description
Specifications for 20-Piece Hex & TX Star T Key Set
  • Material
    Chrome vanadium steel
  • Handle Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome