967/9 TORX XL BL HF L-Key Set of 9 (TX8-TX40)

Order Code: ZT1296563P

£43.99 Inc VAT (20%)

Currently unavailable

Description

Wera 967/9 TORX XL L-Key Set with holding function; wedging forces created from the contact pressure between the drive tip and the screw profile, securely hold the screw on the tool, perfect for tight assembly/disassembly situations. With an extra-long arm design for reliable working in difficult installation situations. BlackLaser surface treatment provides outstanding surface protection, even against corrosion, for a long service life. Tools are quick to hand thanks to their laser-engraved size markings. Stored in a wear-resistant clip for enhanced durability and secure storage of the L-keys. Sizes: TX8 x 90mm, TX9 x 101mm, TX10 x 112mm, TX15 x 123mm, TX20 x 137mm, TX25 x 154mm, TX27 x 172mm, TX30 x 195mm, TX40 x 224mm

See full description
Specifications for 967/9 TORX XL BL HF L-Key Set of 9 (TX8-TX40)
  • MFR Part No.
    5024450001
  • Type
    L-Torx Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome