Angle Key Wrench Set Extra Long TORX 9 Parts

Order Code: ZT4131236S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Angle key wrench set, extra long, TORX®, 9 parts. Supplied = assembled. Material = special tool steel. Finish = matt chrome plated. Feature = fully hardened. Model = for difficult to access screws. Number of parts = 9 pcs. Product type = hex keys. Extra long model. Fully hardened. In a sturdy folding holder. Special tool steel, matt chrome plated.

See full description
Specifications for Angle Key Wrench Set Extra Long TORX 9 Parts
  • Material
    Special Tool Steel
  • Product Type
    Angle Key Wrench Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome