Angle Key Wrench Set Extra Long TORX with Ball Head 9 Parts

Order Code: ZT4131181S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Angle key wrench set, extra long, Torx with ball head, 9 parts. Supplied = assembled. Material = finest grade chrome-vanadium steel. Finish = matt chrome plated. Feature = fully hardened. Model = TORX® with ball head. Number of parts = 9 pcs. Product type = hex keys. Extra long model. With ball head on the long end. Each width is colour coded. Fully hardened. In a sturdy folding holder. Special tool steel, matt chrome plated.

Specifications for Angle Key Wrench Set Extra Long TORX with Ball Head 9 Parts
  • Product Type
    Angle Key Wrench Set
  • Material
    Chrome-Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome