Angle Key Wrench Set Long TORX with Ball Head 10 Parts

Order Code: ZT4131199S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Angle key wrench set, long, Torx with ball head, 10 parts. Supplied = assembled. Material = special tool steel. Finish = matt chrome plated. Feature = fully hardened. Model = TORX® with ball head. Number of parts = 10 pcs. Product type = hex keys. Long model. With ball head on the long end. Fully hardened. In a sturdy folding holder. Special tool steel, matt chrome plated.

See full description
Specifications for Angle Key Wrench Set Long TORX with Ball Head 10 Parts
  • Product Type
    Hex Keys
  • Material
    Special Tool Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome