C1997TORX/9P Long TORX Coloured L-Key Set, 9 Piece BAHC1997TX9P

Order Code: ZT2749140S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£29.136%


Description

This Bahco C1997TORX/9P Long TORX Coloured L-Key 9 Piece Set, is made of high quality steel, entirely hardened, with a phosphate finish, which provides protection against corrosion and providing a long lasting life. The long arm design provides higher torque transmission and accessibility. Each size is fitted with a different coloured injection moulding grip. Its soft-touch feeling is pleasant to hold, with non-slip grip and oil resistant. These different coloured grips also enable quicker identification of required size. Supplied in a compact sleeve-case for instant selection of the required size. It allows easy storage, whilst keeping the keys together. Specifications Sizes T8, T9, T10, T15, T20, T25, T27, T30 and T40.

See full description
Specifications for C1997TORX/9P Long TORX Coloured L-Key Set, 9 Piece BAHC1997TX9P
  • Arm Type
    Long
  • Number of Keys
    9
  • Set Type
    L-Shaped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome