The Wiha ErgoStar TORX® ProStar L-key Set, 13 Piece, for setting and tightening TORX® screws in difficult to access areas. Contains a selection of through hardened Chrome-vanadium steel keys with a black-oxidised finish. Sizes T9 and above have a TORX® ball end, this enables fastening at an angle of up to 25°. With elongated TORX® profile behind ball end. This 13 piece set is supplied in a space-saving ErgoStar holder. Making it simple to remove each individual L-key without movement of the others. Contains the following sizes: 4 x TORX® Keys: T5, T6, T7 &T8. 9 x ProStar TORX® Keys: T9, T10, T15, T20, T25, T27, T30, T40 &T45.