0
1

FatMax TORX Key Locking Set of 8 (TX9-TX40) STA097553

Order Code: ZT1293034P

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Stanley 8 Piece FatMax Locking Key Set with unique 3 position locking system for all types of job applications. The keys lock at 90 , 135 and 180 for easy access and to prevent unwanted movement. With a button lock release for quick and easy locking/unlocking. Fitted with a bi-material handle for better grip and feel. Sizes TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40.

See full description
Specifications for FatMax TORX Key Locking Set of 8 (TX9-TX40) STA097553
  • Type
    Fold Up Torx Key
  • No. of Keys
    8
  • Arm Type
    Folding
  • Number of Keys
    8
  • Set Type
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome