PocketStar TORX Key Set, 8 Piece

Order Code: ZT3113746S

£24.99 Inc VAT (20%)


Description

This Wiha PocketStar has eight TORX® hex L-keys made of through hardened, Chrome-vanadium steel with an electro-plated finish. Stored in a handy, space-saving folding holder. The ergonomically shaped housing is made from reinforced fibreglass housing. An ingenious opening button allows the user to easily select the required key size. Choose your working position, anywhere between 90° and 270°, depending on the screw fastening task at hand. In the 180° position, the tool is transformed into a screwdriver, for example. When the key is positioned on the 270° shoulder stop, it becomes a tool with a practical lever arm for high torques. It is also a clever solution for situations where users require just one single key to move in the work position since PocketStar stops the other keys from swinging back and getting in the way. Specifications: Sizes: T9, T10, T15, T20, T25, T27, T30 &T40.

See full description
Specifications for PocketStar TORX Key Set, 8 Piece
  • Type
    Folding
  • No. of Keys
    8
  • Arm Type
    Folding
  • Number of Keys
    8
  • Set Type
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome