Stainless Steel Angle Key Wrench Set Long Tamper Resistant Torx 9 Parts

Order Code: ZT4130859S

£139.99 Inc VAT (20%)


Description

Stainless steel angle key wrench set, long, tamper resistant Torx, 9 parts. Supplied = assembled. Conforms to = DIN ISO 2936. Model = TORX® for tamper-resistant Torx. Number of parts = 9 pcs. Unit of measurement for hex key = metric. Product type = hex keys. Long model, stainless steel. Based on DIN ISO 2936. Hole at short and long end. Handle with double function (holder/T-handle) Fully hardened. Suited for use at extremely low temperatures. Extreme resistance to intergranular corrosion and oxidation. Extremely durable. Autoclavable (tools can be heated to over 100 °C to kill germs) Rust free and acid resistant. In a sturdy folding holder.

See full description
Specifications for Stainless Steel Angle Key Wrench Set Long Tamper Resistant Torx 9 Parts
  • Material
    Stainless Steel
  • Type
    Hex Keys

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome