Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Torx Wrenches
T6 TORX Key, TX6, 31706
By Bondhus
Order Code:
ZT1003736S
Copy
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/torx-wrenches/t6-torx-key-tx6-31706/p/ZT1003736S
Add to quotation
View all Torx Wrenches
Description
TORX HEX Tip L-wrench ProGuard™ Finish. Tagged & barcode Short Arm. Size: T6 Length: 1.1"
Tags:
#BulkDiscount
Specifications
Specifications for T6 TORX Key, TX6, 31706
Product Type
TORX Key
Length
1.1 inches