TORX Key Fold Up Set of 7 Small (TX6-TX20) EKL22572

Order Code: ZT1277665P

£19.99 Inc VAT (20%)


Description

TORX Key Fold Up Set of 7 Small (TX6-TX20) Covers a wide range of applications Keys are made from hardened and tempered 8650 chrome nickel alloy and finished to resist rust. Set 7 Small Torx Keys Metric. T6 - TX20.

Specifications for TORX Key Fold Up Set of 7 Small (TX6-TX20) EKL22572
  • MFR Part No.
    REK22572
  • Type
    Folding
  • No. of Keys
    7
  • Set Type
    Folding
  • Arm Type
    Short
  • Number of Keys
    7
  • Overall Length
    Assortedmm
  • Number of Pieces
    7
  • Body Shape
    Folding
  • Tip Material
    Steel Alloy
  • Tip Size
    T8
    T7
    T9
    T20
    T15
    T10
    T6
  • Tip Type
    Torx
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome