TORX Key Folding Set of 8 (TX9-TX40) STA269266

Order Code: ZT1293292P

£13.39 Inc VAT (20%)
£13.994% off
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 +£12.328%


Description

Stanley 8 Piece TORX Key Folding Set with a bi-material grip for increased comfort. Chamfered tip to aid location. Phosphate finish for corrosion protection. Sizes TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40.

Specifications for TORX Key Folding Set of 8 (TX9-TX40) STA269266
  • Type
    Folding
  • No. of Keys
    8
  • Number of Keys
    8
  • Set Type
    Folding
  • Arm Type
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome