TORX Key Long Arm Set of 7 (TX10-TX40)

Order Code: ZT1277655P

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Torx Keys come in a compact holder with size marked holes and cover a wide range of applications.Automatic Headlights, Tail-Lights and Trim, Power Tools, carbide inserts in cutting tools. Set of 7 Long Arm Torx Keys. Sizes: TX10 - TX40.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for TORX Key Long Arm Set of 7 (TX10-TX40)
  • Body Shape
    L-Handle
  • Overall Length
    Assortedmm
  • Number of Pieces
    7
  • MFR Part No.
    REK10907
  • Tip Size
    T40
    T25
    T10
    T30
    T27
    T20
    T15
  • Tip Type
    Torx
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome