Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Torx Wrenches
TORX Socket Wrench SW 1/2" - E18
By EGA Master
Order Code:
ZT1689683S
£26.99
each
Inc VAT (20%)
£323.88 minimum order value
12
Add to basket
Minimum order quantity: 12.
Get it in
4-6
working days
Available
GBP
323.88
https://www.zoro.co.uk/shop/tools-and-machining/torx-wrenches/torx-socket-wrench-sw-half-inch-e18/p/ZT1689683S
Add to quotation
View all Torx Wrenches
Description
TORX Socket Wrench SW 1/2" - E18
Specifications
Specifications for TORX Socket Wrench SW 1/2" - E18
Diameter
2.4cm
Length
38mm
Drive Size
1/2in
Product Type
Socket Wrench
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome