Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Torx
32306 TORX Standard Bit T10 x 50mm E6.3
Order Code:
ZT1027590P
£3.29
Inc VAT (20%)
1
Add to basket
Get it in
23-26
working days
Available
GBP
3.29
https://www.zoro.co.uk/shop/tools-and-machining/torx/32306-torx-standard-bit-t10-x-50mm-e6-3/p/ZT1027590P
Add to quotation
View all Torx
Description unavailable
Specifications
Specifications for 32306 TORX Standard Bit T10 x 50mm E6.3
Item
Screwdriver Bits
Size
T10
Shank Size
1/4in
Number of Pieces
1
Type
Torx
Shank Type
Hex
MFR Part No.
32306
Tip Type
Torx
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome