Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Torx
Bit Set Zot 8 x 25mm with Torsion Zone Torq-set 1/4"
Order Code:
ZT1050887P
£6.99
each
Inc VAT (20%)
£69.90 minimum order value
Quantity
Price
Discount
1 - 9
£6.99
0%
10 - 19
£6.71
4%
20 - 49
£6.43
8%
50 +
£6.15
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
13-16
working days
Available
GBP
69.90
https://www.zoro.co.uk/shop/tools-and-machining/torx/bit-set-zot-8-x-25mm-with-torsion-zone-torq-set-quarter-inch/p/ZT1050887P
Add to quotation
View all Torx
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Bit Set Zot 8 x 25mm with Torsion Zone Torq-set 1/4"
Size
25mm
Item
Screwdriver Bits
Number of Pieces
1
Type
PZ Torsion
Shank Type
Hex
Shank Size
1/4in
MFR Part No.
22594
Tip Type
PZ Torsion
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome