Colour Coded Star Key Set - Ball End 9PC

Order Code: ZT2632979S

£29.99 Inc VAT (20%)


Description

This 9-piece colour coded set of star keys each feature a classic star shaped key head and a ball end head to allow easier access to blind spots or tricky areas to reach. The set offers essential sizes ranging from T10 to T50 and is manufactured from S2 steel for high impact resistance and superior toughness. The key set comes neatly organised in a plastic storage clip for safe keeping in toolboxes and easy transportation.

Features and Benefits
• Each key is finished in colour powdered coating for efficient and easy identification of size
• Range in essential sizes from T10 to T50
• Crafted from S2 steel for guaranteed durability and strength

Typical applications
• The featured ball end and long handle ensures access to normally out of reach spaces, blind spots and intricate or small working spaces

See full description
Specifications for Colour Coded Star Key Set - Ball End 9PC
  • MFR Part No.
    7873
  • Tip Type
    Ballend
  • Handle Material
    S2 Alloy Steel
  • Tip Size
    T20
    T50
    T25
    T40
    T27
    T15
    T30
    T45
    T10
  • Number of Pieces
    9
  • Body Shape
    L-Handle
  • Finish/Coating
    Chrome-Plated
  • Tip Material
    S2 Alloy Steel
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome