Extra Long Insulated Star Key Set 9PC

Order Code: ZT2633004S

£41.99 Inc VAT (20%)


Description

This 9-piece insulated star key set is essential for any engineer or professional working on potentially high voltage systems. The insulated keys are VDE approved up to IEC60900 standard to be able to protect against live electrics working up to 1000V AC or 1500V DC. The set not only provides incredibly high protection against potentially dangerous currents but provides the user with essential sizes, ranging from T10 to T50.

Features and Benefits
• Finished in a bright and red and yellow coating for great visibility

See full description
Specifications for Extra Long Insulated Star Key Set 9PC
  • MFR Part No.
    5516
  • Number of Pieces
    9
  • Tip Size
    T27
    T30
    T40
    T20
    T50
    T25
    T45
    T15
    T10
  • Tip Type
    Torx
  • Body Shape
    L-Handle
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome