0
1
2

Pro-torq TORX Folding Hand Clip Set T9-T40 (8 Piece)

Order Code: ZT1011631X

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

Eight keys supplied on robust plastic clip. Keeps all sizes together and readily available. Conveniently folds up to a handy pocket size with penknife type storage. Wrench size stamped on clip.

Specifications for Pro-torq TORX Folding Hand Clip Set T9-T40 (8 Piece)
  • Body Shape
    Folding
  • Handle Material
    High Impact Plastic
  • Tip Size
    T40
    T9
    T15
    T10
    T25
    T30
    T20
    T27
  • Finish/Coating
    Black Oxide
  • Tip Material
    Steel
  • Overall Length
    Assortedmm
  • MFR Part No.
    093-03T0
  • Tip Type
    Torx
  • Number of Pieces
    8
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome