REK10814 TORX L-Key Set In Holder 14-KEYS Short

Order Code: ZT3297218S

£41.99 Inc VAT (20%)


Description

Torx L-Key Sets

Alloy steel with black finish.
Short Length

REK10807: 7 Short torx keys T10 - T40
REK10814: 14 Short torx keys T6 - T55
REK10907: 7 Long torx keys T10 - T40

See full description
Specifications for REK10814 TORX L-Key Set In Holder 14-KEYS Short
  • Number of Pieces
    14
  • Overall Length
    Assortedmm
  • Tip Size
    T15
    T10
    T9
    T25
    T45
    T50
    T6
    T27
    T20
    T30
    T40
    T8
    T7
    T55
  • MFR Part No.
    REK10814
  • Body Shape
    L-Handle
  • Tip Type
    Torx
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome