REK25581 Ergo Fold TORX-KEYS8-KEYS Med

Order Code: ZT3297291S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 +£17.478%


Description

Ergo-Fold Torx Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25581: 8 Medium torx keys T8 - T40
REK25582: 8 Short torx keys T6 - T25

See full description
Specifications for REK25581 Ergo Fold TORX-KEYS8-KEYS Med
  • Body Shape
    Folding
  • Overall Length
    Assortedmm
  • Tip Material
    Steel Alloy
  • MFR Part No.
    REK25581
  • Tip Size
    T30
    T8
    T20
    T10
    T40
    T25
    T15
    T27
  • Tip Type
    Torx
  • Number of Pieces
    8
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome